text.skipToContent text.skipToNavigation

Dormer E256 Machine Tap M8x1.25 Metric DIN 371 HSS-E 90mm


Article number 6W759746
Design Machine tap
Shaft length (mm) 26
Thread length (mm) 18
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 18
Packed per 1

Specifications

Design Machine tap
Shaft length (mm) 26
Thread length (mm) 18
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 18
Pitch thread (mm) 1.25
Thread size 8
Number of cutting blades 3
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Red
Key square (mm) 6.2
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E256
Type Machine Tap

Article numbers

Article number 6W759746
EAN 7320760674383
UBB 500631671707
UNSPSC 23241615
Manufacturer article nr  E256M8
Do not close this page. This message will disappear, when the page is fully loaded.