text.skipToContent text.skipToNavigation

Dormer E238 Machine Tap M8x1.25 Metric DIN 371 HSS-E 90mm


Article number 1P538511
Design Machine tap
Shaft length (mm) 24
Thread length (mm) 12
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 12
Packed per 1

Specifications

Design Machine tap
Shaft length (mm) 24
Thread length (mm) 12
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 12
Pitch thread (mm) 1.25
Thread size 8
Number of cutting blades 3
Suitable for blind holes Yes
Suitable for stainless steel Yes
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Blue
Key square (mm) 6.2
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E238
Type Machine Tap

Article numbers

Article number 1P538511
EAN 7320760664162
UBB 500631677589
UNSPSC 23241615
Manufacturer article nr  E238M8
Do not close this page. This message will disappear, when the page is fully loaded.