Machine taps
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
Tapping
Machine taps
3X441124
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
Dormer E001 Machine Tap M1.6x0.35 Metric ISO 529 HSS-E 41mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
3X441124
Design
Machine tap
Shaft length (mm)
3
Thread length (mm)
7
Total length (mm)
41
Shaft diameter (mm)
2.5
Thread type
Metric
Cutting length (mm)
7
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Shaft length (mm)
3
Thread length (mm)
7
Total length (mm)
41
Shaft diameter (mm)
2.5
Thread type
Metric
Cutting length (mm)
7
Pitch thread (mm)
0.35
Thread size
1.6
Number of cutting blades
2
Suitable for blind holes
No
Suitable for stainless steel
No
Cutting material
HSS-E
Flank angle (°)
30
With cooling channel
No
Colour ring identification
None
Key square (mm)
2
Left-handed thread
No
Brand
Dormer
Model
E001
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
3X441124
EAN
7320760168790
UBB
500631432621
UNSPSC
23241615
Manufacturer article nr
E001M1.6