text.skipToContent text.skipToNavigation

Dormer Circular saw blade D753 DIN 1838 HSS Vaporised 315.0x2.5


Article number 3S033028
Saw blade diameter (mm) 315
Bore diameter 32
Thickness saw blade (mm) 2.5
Type 5985687
Packed per 1

Specifications

Saw blade diameter (mm) 315
Bore diameter 32
Thickness saw blade (mm) 2.5
Type 5985687

Article numbers

Article number 3S033028
EAN 7320760285992
UBB 500631729729
UNSPSC 23242113
Manufacturer article nr  D753315.0X2.5
Do not close this page. This message will disappear, when the page is fully loaded.