text.skipToContent text.skipToNavigation

Dormer A777 Jobber Drill Bit 7.7mm HSS-E Cylindrical Shank 117mm


Article number 8Y250183
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 117
Diameter drill (mm) 7.7
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A777
Type Jobber Drill Bit

Article numbers

Article number 8Y250183
EAN 7320760375488
UBB 500631091237
UNSPSC 23241639
Manufacturer article nr  A7777.7
Do not close this page. This message will disappear, when the page is fully loaded.