text.skipToContent text.skipToNavigation

Dormer A777 Jobber Drill Bit 5.2mm HSS-E Cylindrical Shank 86mm


Article number 1B327177
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 86
Diameter drill (mm) 5.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A777
Type Jobber Drill Bit

Article numbers

Article number 1B327177
EAN 7320760375228
UBB 500631002051
UNSPSC 23241639
Manufacturer article nr  A7775.2
Do not close this page. This message will disappear, when the page is fully loaded.