text.skipToContent text.skipToNavigation

Dormer A777 Jobber Drill Bit 0.141" HSS-E 3.57mm Cylindrical Shank 70mm


Article number 7Y276883
Total length (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 39
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Packed per 1

Specifications

Total length (mm) 70
Holding system Cylindrical plug-in axle
Cutting length (mm) 39
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Model A777
Type Jobber Drill Bit

Article numbers

Article number 7Y276883
EAN 7320760375754
UBB 500631271821
UNSPSC 23241639
Manufacturer article nr  A7779/64
Do not close this page. This message will disappear, when the page is fully loaded.