text.skipToContent text.skipToNavigation

Dormer A170 Standard Drill Bit 16mm HSS 12.7mm Cylindrical Shank 157mm


Article number 9S186919
Total length (mm)
Diameter drill (mm)
Cutting length (mm) 84
Cutting material HSS
Tip angle (°) 118
Spiral drill Yes
Brand Dormer
Packed per 1

Specifications

Total length (mm) 157
Diameter drill (mm) 16
Cutting length (mm) 84
Cutting material HSS
Tip angle (°) 118
Spiral drill Yes
Brand Dormer
Model A170
Type Standard Drill Bit

Article numbers

Article number 9S186919
EAN 7320760030240
UBB 500630701356
UNSPSC 23241639
Manufacturer article nr  A17016.0
Do not close this page. This message will disappear, when the page is fully loaded.