text.skipToContent text.skipToNavigation

Dormer A147 Jobber Drill Bit 3.3mm HSS-E Cylindrical Shank 65mm


Article number 2Y529078
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 36
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 65
Diameter drill (mm) 3.3
Holding system Cylindrical plug-in axle
Cutting length (mm) 36
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A147
Type Jobber Drill Bit

Article numbers

Article number 2Y529078
EAN 7320760690918
UBB 500661458017
UNSPSC 31390000
Manufacturer article nr  A1473.3
Do not close this page. This message will disappear, when the page is fully loaded.