text.skipToContent text.skipToNavigation

Dormer A120 Stub Drill Bit 3mm HSS Cylindrical Shank 46mm


Article number 2L451356
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 16
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 46
Diameter drill (mm) 3
Holding system Cylindrical plug-in axle
Cutting length (mm) 16
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Model A120
Type Stub Drill Bit

Article numbers

Article number 2L451356
EAN 7320760017265
UBB 500630856382
UNSPSC 23241639
Manufacturer article nr  A1203.0
Do not close this page. This message will disappear, when the page is fully loaded.