text.skipToContent text.skipToNavigation

Dormer A108 Split Point Jobber Drill Bit 9mm HSS Cylindrical Shank 125mm


Article number 9T519216
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 81
Suitable for stainless steel Yes
Cutting material HSS
Shank shape Cylindrical
Packed per 1

Specifications

Total length (mm) 125
Diameter drill (mm) 9
Holding system Cylindrical plug-in axle
Cutting length (mm) 81
Suitable for stainless steel Yes
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A108
Type Split Point Jobber Drill Bit

Article numbers

Article number 9T519216
EAN 7320760008812
UBB 500631275475
UNSPSC 23241639
Manufacturer article nr  A1089.0
Do not close this page. This message will disappear, when the page is fully loaded.