text.skipToContent text.skipToNavigation

Dormer A108 Split Point Jobber Drill Bit 2.2mm HSS Cylindrical Shank 53mm


Article number 7J674310
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 27
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 53
Diameter drill (mm) 2.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 27
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Model A108
Type Split Point Jobber Drill Bit

Article numbers

Article number 7J674310
EAN 7320760007983
UBB 500630731544
UNSPSC 23241639
Manufacturer article nr  A1082.2
Do not close this page. This message will disappear, when the page is fully loaded.