text.skipToContent text.skipToNavigation

Dormer A108 Split Point Jobber Drill Bit 0.406" HSS 10.32mm Cylindrical Shank 133mm


Article number 6D199930
Total length (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 87
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Packed per 1

Specifications

Total length (mm) 133
Holding system Cylindrical plug-in axle
Cutting length (mm) 87
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A108
Type Split Point Jobber Drill Bit

Article numbers

Article number 6D199930
EAN 7320760007822
UBB 500630560356
UNSPSC 23241639
Manufacturer article nr  A10813/32
Do not close this page. This message will disappear, when the page is fully loaded.