text.skipToContent text.skipToNavigation

Dormer A108 Split Point Jobber Drill Bit 0.219" HSS 5.56mm Cylindrical Shank 93mm


Article number 7R993694
Total length (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Packed per 1

Specifications

Total length (mm) 93
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Model A108
Type Split Point Jobber Drill Bit

Article numbers

Article number 7R993694
EAN 7320760008690
UBB 500631101473
UNSPSC 23241639
Manufacturer article nr  A1087/32
Do not close this page. This message will disappear, when the page is fully loaded.