text.skipToContent text.skipToNavigation

Dormer A101 Jobber Drill Bit 1.4mm HSS Cylindrical Shank 40mm


Article number 4V855806
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 18
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 40
Diameter drill (mm) 1.4
Holding system Cylindrical plug-in axle
Cutting length (mm) 18
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Model A101
Type Jobber Drill Bit

Article numbers

Article number 4V855806
EAN 7320760002711
UBB 500630454345
UNSPSC 23241639
Manufacturer article nr  A1011.4
Do not close this page. This message will disappear, when the page is fully loaded.