text.skipToContent text.skipToNavigation

Dormer A100 Jobber Drill Bit 9mm HSS Cylindrical Shank 125mm


Article number 8E327341
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 81
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Packed per 1

Specifications

Total length (mm) 125
Diameter drill (mm) 9
Holding system Cylindrical plug-in axle
Cutting length (mm) 81
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A100
Type Jobber Drill Bit

Article numbers

Article number 8E327341
EAN 7320760002513
UBB 500631275053
UNSPSC 23241639
Manufacturer article nr  A1009.0
Do not close this page. This message will disappear, when the page is fully loaded.