text.skipToContent text.skipToNavigation

Dormer A100 Jobber Drill Bit 12.25mm HSS Cylindrical Shank 151mm


Article number 7U347541
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 151
Diameter drill (mm) 12.25
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Model A100
Type Jobber Drill Bit

Article numbers

Article number 7U347541
EAN 7320760000847
UBB 500630535523
UNSPSC 23241639
Manufacturer article nr  A10012.25
Do not close this page. This message will disappear, when the page is fully loaded.