text.skipToContent text.skipToNavigation

Dormer A100 Jobber Drill Bit 1.9mm HSS Cylindrical Shank 46mm


Article number 3T947091
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 22
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 46
Diameter drill (mm) 1.9
Holding system Cylindrical plug-in axle
Cutting length (mm) 22
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A100
Type Jobber Drill Bit

Article numbers

Article number 3T947091
EAN 7320760000502
UBB 500630469780
UNSPSC 23241639
Manufacturer article nr  A1001.9
Do not close this page. This message will disappear, when the page is fully loaded.