text.skipToContent text.skipToNavigation

Dormer A002 Jobber Drill Bit 7.7mm HSS Cylindrical Shank 117mm


Article number 5L099982
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 117
Diameter drill (mm) 7.7
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A002
Type Jobber Drill Bit

Article numbers

Article number 5L099982
EAN 7320760351161
UBB 500631090650
UNSPSC 23241639
Manufacturer article nr  A0027.7
Do not close this page. This message will disappear, when the page is fully loaded.