text.skipToContent text.skipToNavigation

Dormer A002 Jobber Drill Bit 5.7mm HSS Cylindrical Shank 93mm


Article number 4X501593
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Packed per 1

Specifications

Total length (mm) 93
Diameter drill (mm) 5.7
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A002
Type Jobber Drill Bit

Article numbers

Article number 4X501593
EAN 7320760350911
UBB 500631015426
UNSPSC 23241639
Manufacturer article nr  A0025.7
Do not close this page. This message will disappear, when the page is fully loaded.