text.skipToContent text.skipToNavigation

Dormer A002 Jobber Drill Bit 2.8mm HSS Cylindrical Shank 61mm


Article number 7T578272
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 33
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 61
Diameter drill (mm) 2.8
Holding system Cylindrical plug-in axle
Cutting length (mm) 33
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Model A002
Type Jobber Drill Bit

Article numbers

Article number 7T578272
EAN 7320760376096
UBB 500630748555
UNSPSC 23241639
Manufacturer article nr  A0022.8
Do not close this page. This message will disappear, when the page is fully loaded.