text.skipToContent text.skipToNavigation

Dormer A002 Jobber Drill Bit 15mm HSS Cylindrical Shank 169mm


Article number 7U650846
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 114
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 169
Diameter drill (mm) 15
Holding system Cylindrical plug-in axle
Cutting length (mm) 114
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Model A002
Type Jobber Drill Bit

Article numbers

Article number 7U650846
EAN 7320760385265
UBB 500630691524
UNSPSC 23241639
Manufacturer article nr  A00215.0
Do not close this page. This message will disappear, when the page is fully loaded.