text.skipToContent text.skipToNavigation

Dormer A002 Jobber Drill Bit 15.75mm HSS Cylindrical Shank 178mm


Article number 7G936432
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 120
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 178
Diameter drill (mm) 15.75
Holding system Cylindrical plug-in axle
Cutting length (mm) 120
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Model A002
Type Jobber Drill Bit

Article numbers

Article number 7G936432
EAN 7320760385296
UBB 500630684362
UNSPSC 23241639
Manufacturer article nr  A00215.75
Do not close this page. This message will disappear, when the page is fully loaded.