SURUBELNITE
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
Sockets and Set Screws
Cylindrical head socket cap screws
56120
56120.060.050
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
DIN ≈912 Plastic Polyamide (nylon) 6.6 M6X50
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
6.6
Color
White
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Plastic
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Length
50 mm
Class
6.6
Color
White
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Plastic
Material technical
Polyamide (nylon)
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M6
dk (max.)
10
k (max.)
6
L (mm)
50
P
1
s
5
Download as PDF
Print
Standards
DIN
≈912
ISO
≈4762
ASME
≈B18.3.1M
BS
≈4168-1
NF
≈E25-125
NEN
≈1241
Article numbers
Article number
56120.060.050
EAN
8715493538245
UBB
955351287060
UNSPSC
31161605
Download CAD model