text.skipToContent text.skipToNavigation

DIN ≈912 Plastic Polyamide (nylon) 6.6 M12X40


Article number
Diameter
Length
Class 6.6
Color White
Driving features Hexagon socket
Head shape Cylindrical head
Material Plastic
Packed per 1

Specifications

Diameter M12
Length 40 mm
Class 6.6
Color White
Driving features Hexagon socket
Head shape Cylindrical head
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread

Dimensions

d-D M12
dk (max.) 18
k (max.) 12
L (mm) 40
P 1.75
s 10

Standards

ASME ≈B18.3.1M
DIN ≈912
NEN ≈1241
NF ≈E25-125
ISO ≈4762
BS ≈4168-1

Article numbers

Article number 56120.120.040
EAN 8715493538375
UBB 955351288399
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.