text.skipToContent text.skipToNavigation

DIN ≈912 Plastic Polyamide (nylon) 6.6 M10X30


Article number
Diameter
Length
Class 6.6
Color White
Driving features Hexagon socket
Head shape Cylindrical head
Material Plastic
Packed per 25
Full Box only

Specifications

Diameter M10
Length 30 mm
Class 6.6
Color White
Driving features Hexagon socket
Head shape Cylindrical head
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread

Dimensions

d-D M10
dk (max.) 16
k (max.) 10
L (mm) 30
P 1.5
s 8

Standards

DIN ≈912
ISO ≈4762
ASME ≈B18.3.1M
NF ≈E25-125
NEN ≈1241
BS ≈4168-1

Article numbers

Article number 56120.100.030
EAN 8715492860828
UBB 950351896796
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.