Hexagon flanged bolts
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
Hexagon flanged bolts
04400
04400.080.030
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
DIN ≈6921 Steel Plain 100 M8X30
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
100
Driving features
Hexagon
Head shape
Hexagon head
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
M8
Length
30 mm
Class
100
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
d-D
M8
dc
18.2
k
7
L (mm)
30
P
1.25
s
13
Download as PDF
Print
Standards
DIN
≈6921
Article numbers
Article number
04400.080.030
EAN
8715492125873
UBB
952351494408
UNSPSC
31161620
Download additional information