Work lights
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
Lighting
Work lights
4R713114
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
Desk lamp LED Multiflex ABS, iron, PS white/silver H 600 mm STYRO
Add to catalogue
/ price per 
-
Excl. VAT
Article number
4R713114
Mounting method
Clamping
Housing colour
White
Voltage type
AC
With dimmer
Yes
Adjustable
Yes
Bendable
Yes
Height/depth (mm)
600
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Mounting method
Clamping
Housing colour
White
Voltage type
AC
With dimmer
Yes
Adjustable
Yes
Bendable
Yes
Height/depth (mm)
600
Material housing
Other
Lamp type
LED not exchangeable
Type of luminaire
Desk luminaire
Electrical connection with connector system
Yes
Material cover
Without cover
Nominal voltage (V)
100 - 240
With light source
Yes
Suitable for number of lamps
1
With control gear
No
Colour temperature (K)
3100 - 3100
Max. system power (W)
9000
Rated luminous flux according to IEC 62722-2-1 (lm)
550
Colour of light
White
IFTTT support available
No
Rated life time L70/B50 at 25 °C (h)
20000
Compatible with Apple HomeKit
No
Compatible with Google Assistant
No
Compatible with Amazon Alexa
No
Colour temperature adjustable
No
Luminous flux adjustable
No
Beam angle adjustable
No
Exchangeable control gear
No
Adjustable height
Yes
Brand
Styro
Download as PDF
Print
Article numbers
Article number
4R713114
EAN
7612176082860
UBB
500582218912
UNSPSC
39111510
Manufacturer article nr
9000483601