Twist drills
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
Drilling
Twist drills
6D866789
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
Deep-hole drill DIN 1869 type TS nominal diameter 4.5 mm HSS cylinder shank row
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6D866789
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
200
Suitable for steel
Yes
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
295
Diameter drill (mm)
4.5
Holding system
Cylindrical plug-in axle
Cutting length (mm)
200
Suitable for steel
Yes
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Cutting material
HSS
Tip angle (°)
130
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Promat
Commodity code
82075060
Download as PDF
Print
Article numbers
Article number
6D866789
EAN
4015448489955
UBB
500582747753
UNSPSC
20111611
Manufacturer article nr
4000861177