Twist drills
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
Drilling
Twist drills
9T473545
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
Deep-hole drill DIN 1869 type TS nominal diameter 10 mm HSS cylinder shank row 3
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9T473545
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
295
Suitable for steel
Yes
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
430
Diameter drill (mm)
10
Holding system
Cylindrical plug-in axle
Cutting length (mm)
295
Suitable for steel
Yes
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Cutting material
HSS
Tip angle (°)
130
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Promat
Commodity code
82075060
Download as PDF
Print
Article numbers
Article number
9T473545
EAN
4015448490067
UBB
500584000326
UNSPSC
20111611
Manufacturer article nr
4000861188