text.skipToContent text.skipToNavigation

Countersink DIN 335 C 90 deg nominal dm 25 mm carbide, bright Z.3 shank dm 10 mm


Article number 7S305740
Shaft diameter (mm) 10
Length (mm) 67
Cutting material HM
Cutting direction Right
Countersink angle (°) 90
Countersink diameter (mm) 25 - 25
Brand Ruko
Packed per 1

Specifications

Shaft diameter (mm) 10
Length (mm) 67
Cutting material HM
Cutting direction Right
Countersink angle (°) 90
Countersink diameter (mm) 25 - 25
Brand Ruko

Article numbers

Article number 7S305740
UBB 500719269069
UNSPSC 31390000
Manufacturer article nr  102267/RUKO
Do not close this page. This message will disappear, when the page is fully loaded.