text.skipToContent text.skipToNavigation

Compact bolt cutter CoBolt® length 200 mm plastic coated 20 deg 3.6 mm with rece


KNIPEX CoBolt® With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. With recess for easier cutting of thicker wires. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. 20° angled head

Article number K1071.141.200
Total length (mm) 200
Suitable for max. bolt diameter (mm) 5.2
Angled Yes
Brand Knipex
Packed per 1

Specifications

Total length (mm) 200
Suitable for max. bolt diameter (mm) 5.2
Angled Yes
Brand Knipex

Description

KNIPEX CoBolt® With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. With recess for easier cutting of thicker wires. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. 20° angled head with joint bar on one side and diagonal cutting edge for almost flush cutting, with space for gripping. - Cutting capacities soft wire (diameter): Ø 6mm- Cutting capacities medium hard wire (diameter): Ø 5.2mm- Schneidwerte harter Draht (Durchmesser): Ø 4.0mm- Cutting capacities piano wire (diameter): Ø 3.6mm

Article numbers

Article number K1071.141.200
EAN 4003773066897
UBB 500504461814
UNSPSC 44121618
Manufacturer article nr  71 41 200
Do not close this page. This message will disappear, when the page is fully loaded.