text.skipToContent text.skipToNavigation

Combination blade Vario 87 T 30 / T 40 length 175 mm WERA


87 Combination blade for TORX® screws, TX 30 x TX 40 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Article number 81822.030.040
Screwing system Torx
Total length (mm) 175
Size (TX) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 175
Size (TX) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Connection size (mm) 6
Two-sided Yes
Type of cross head None
Brand Wera
Model 87

Description

87 Combination blade for TORX® screws, TX 30 x TX 40 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Article numbers

Article number 81822.030.040
EAN 4013288000668
UBB 203120157771
UNSPSC 27110000
Manufacturer article nr  05002976001
Do not close this page. This message will disappear, when the page is fully loaded.