text.skipToContent text.skipToNavigation

Coast Flash lights HP7R 300LM 2XLI-ION +4AAA


Article number 5C556272
Housing colour Black
Rechargeable Yes
ANSI AAA
Length 156
Material Aluminium
Lamp type LED not exchangeable
With light source Yes
Packed per 1

Specifications

Housing colour Black
Rechargeable Yes
ANSI AAA
Length 156
Material Aluminium
Lamp type LED not exchangeable
With light source Yes
Battery type Micro
Number of batteries 4
With batteries Yes

Article numbers

Article number 5C556272
UBB 500672631818
UNSPSC 39120000
Manufacturer article nr  LCOAHP7R
Do not close this page. This message will disappear, when the page is fully loaded.