text.skipToContent text.skipToNavigation

Circlip pliers A 51 for shaft diameter 122-300 mm 90 deg angled length 570 mm KN


Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5254 B, 90° angled exchangeable tips. - Size of shaft: Ø 122 – 300mm- Tips (diameter): 3.5mm

Article number K1046.020.580
Design Right-angled
Length 570
Chucking range (mm) 122 - 300
Suitable for outside locking rings Yes
Exchangeable tips Yes
Packed per 1

Specifications

Design Right-angled
Length 570
Chucking range (mm) 122 - 300
Suitable for outside locking rings Yes
Exchangeable tips Yes
Brand Knipex

Description

Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5254 B, 90° angled exchangeable tips. - Size of shaft: Ø 122 – 300mm- Tips (diameter): 3.5mm

Article numbers

Article number K1046.020.580
EAN 4003773025023
UBB 240100029133
UNSPSC 27112140
Manufacturer article nr  46 20 A51
Do not close this page. This message will disappear, when the page is fully loaded.