Bolts
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
Bolts
Carriage bolts
55501
55501.100.016
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
Carriage bolt fully threaded DIN ≈603 Stainless steel A4 M10X16
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Threaded pitch (P)
1.5
Material
Stainless steel
Material technical
A4
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
M10
Length
16 mm
Threaded pitch (P)
1.5
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M10
dk (max.)
24.65
k (max.)
5.38
L (mm)
16
P
1.5
fn (max.)
6.6
Vn (max.)
10.58
Download as PDF
Print
Standards
DIN
≈603
ISO
≈8677
Article numbers
Article number
55501.100.016
EAN
8715494123921
UBB
500571728145
UNSPSC
31161612
Download CAD model