text.skipToContent text.skipToNavigation

Carriage bolt fully threaded DIN ≈603 Stainless steel A2 M8X130


Article number
Diameter
Length
Threaded pitch (P) 1.25
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 1

Specifications

Diameter M8
Length 130 mm
Threaded pitch (P) 1.25
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 130
P 1.25
fn (max.) 5.6
Vn (max.) 8.58

Standards

ISO ≈8677
DIN ≈603

Article numbers

Article number 51501.080.130
EAN 8715494109697
UBB 500571716009
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.