Carriage bolts
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
Bolts
Carriage bolts
51501
51501.060.130
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
Carriage bolt fully threaded DIN ≈603 Stainless steel A2 M6X130
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Threaded pitch (P)
1
Material
Stainless steel
Material technical
A2
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
M6
Length
130 mm
Threaded pitch (P)
1
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M6
dk (max.)
16.55
k (max.)
3.88
L (mm)
130
P
1
fn (max.)
4.6
Vn (max.)
6.48
Download as PDF
Print
Standards
ISO
≈8677
DIN
≈603
Article numbers
Article number
51501.060.130
EAN
8715494109635
UBB
500571715431
UNSPSC
31161612
Download CAD model