Carriage bolts
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
Bolts
Carriage bolts
51501
51501.050.075
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
Carriage bolt fully threaded DIN ≈603 Stainless steel A2 M5X75
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Threaded pitch (P)
0.8
Material
Stainless steel
Material technical
A2
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
M5
Length
75 mm
Threaded pitch (P)
0.8
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M5
dk (max.)
13.55
k (max.)
3.3
L (mm)
75
P
0.8
fn (max.)
4.1
Vn (max.)
5.48
Download as PDF
Print
Standards
ISO
≈8677
DIN
≈603
Article numbers
Article number
51501.050.075
EAN
8715494097741
UBB
500571691665
UNSPSC
31161612
Download CAD model