Bolts
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
Bolts
Carriage bolts
51501
51501.120.035
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
Carriage bolt fully threaded DIN ≈603 Stainless steel A2 M12X35
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Threaded pitch (P)
1.75
Material
Stainless steel
Material technical
A2
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
M12
Length
35 mm
Threaded pitch (P)
1.75
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M12
dk (max.)
30.65
k (max.)
6.95
L (mm)
35
P
1.75
fn (max.)
8.75
Vn (max.)
12.7
Download as PDF
Print
Standards
ISO
≈8677
DIN
≈603
Article numbers
Article number
51501.120.035
EAN
8715494109789
UBB
500571716918
UNSPSC
31161612
Download CAD model