text.skipToContent text.skipToNavigation

Carriage bolt fully threaded DIN ≈603 Stainless steel A2 M10X140


Article number
Diameter
Length
Threaded pitch (P) 1.5
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 1

Specifications

Diameter M10
Length 140 mm
Threaded pitch (P) 1.5
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M10
dk (max.) 24.65
k (max.) 5.38
L (mm) 140
P 1.5
fn (max.) 6.6
Vn (max.) 10.58

Standards

DIN ≈603
ISO ≈8677

Article numbers

Article number 51501.100.140
EAN 8715494109765
UBB 500571716751
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.