text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Steel Zinc plated 8.8 M8X30


Article number
Diameter
Length
Threaded pitch (P) 1.25
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 1

Specifications

Diameter M8
Length 30 mm
Threaded pitch (P) 1.25
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 30
P 1.25
fn (max.) 5.6
Vn (max.) 8.58

Standards

BS ≈4933
DIN 603
NEN ≈303
ISO ≈8677

Article numbers

Article number 08320.080.030
EAN 8715492558848
UBB 951351994615
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.