text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Steel Zinc plated 8.8 M10X50


Article number
Diameter
Length
Threaded pitch (P) 1.5
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 1

Specifications

Diameter M10
Length 50 mm
Threaded pitch (P) 1.5
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
dk (max.) 24.65
k (max.) 5.38
L (mm) 50
P 1.5
fn (max.) 6.6
Vn (max.) 10.58

Standards

DIN 603
BS ≈4933
NEN ≈303
ISO ≈8677

Article numbers

Article number 08320.100.050
EAN 8715492558961
UBB 952351003779
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.