text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Stainless steel A4 70 M8X90


Article number
Diameter
Length
Threaded pitch (P) 1.25
Class 70
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 1

Specifications

Diameter M8
Length 90 mm
Threaded pitch (P) 1.25
Class 70
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 90
P 1.25
fn (max.) 5.6
Vn (max.) 8.58

Standards

BS ≈4933
ISO ≈8677
DIN 603
NEN ≈303

Article numbers

Article number 55500.080.090
EAN 8715492346612
UBB 951351842996
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.