Connector boxes
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
Cables & reels
Connector boxes
6U674920
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
Brennenstuhl Power Strip 3 Sockets 16A 230V 3500W 2m Cable
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6U674920
Nominal current (A)
16
Colour
Black
Core cross section (mm²)
1.5
Halogen free
No
Housing shape
Rectangular
Length of power cord (m)
2
Residual current circuit breaker (RCCB)
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nominal current (A)
16
Colour
Black
Core cross section (mm²)
1.5
Halogen free
No
Housing shape
Rectangular
Length of power cord (m)
2
Residual current circuit breaker (RCCB)
No
With on/off switch
No
Mains filter
No
With cover lid
Yes
Quality class
Other
Over voltage protection
No
Material
Other
Degree of protection (IP)
IP44
Number of socket outlets with earth pin
3
Number of other socket outlets
3
Brand
Brennenstuhl
Commodity code
85444290
Download as PDF
Print
Article numbers
Article number
6U674920
EAN
4007123633517
UBB
500651449208
UNSPSC
39121031
Manufacturer article nr
1159934