Connector boxes
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
Cables & reels
Connector boxes
1A317807
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
Brennenstuhl Outdoor Power Strip 5x Splash Proof Socket 230V 3.68kW 2m Cable
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1A317807
Nominal current (A)
16
Colour
Yellow
Core cross section (mm²)
1.5
Halogen free
No
Housing shape
Rectangular
Length of power cord (m)
2
Number of socket outlets with protective contact (SCHUKO)
5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nominal current (A)
16
Colour
Yellow
Core cross section (mm²)
1.5
Halogen free
No
Housing shape
Rectangular
Length of power cord (m)
2
Number of socket outlets with protective contact (SCHUKO)
5
Residual current circuit breaker (RCCB)
No
With on/off switch
Yes
Mains filter
No
With cover lid
Yes
Quality class
Other
Rotated central insert
Yes
Over voltage protection
No
Material
Other
Degree of protection (IP)
IP54
Surface finishing
Matt
Number of other socket outlets
5
Brand
Brennenstuhl
Type
Outdoor Power Strip
Download as PDF
Print
Article numbers
Article number
1A317807
EAN
4007123647507
UBB
500682757884
UNSPSC
39120000
Manufacturer article nr
1159900205