text.skipToContent text.skipToNavigation

BRENNENSTUHL LED-LIGHT 1179280120


Article number 2Z844340
Design Other
Housing colour White
Material Aluminium
Lamp type LED not exchangeable
Degree of protection (IP) IPX4
With light source Yes
Packed per 1

Specifications

Design Other
Housing colour White
Material Aluminium
Lamp type LED not exchangeable
Degree of protection (IP) IPX4
With light source Yes

Article numbers

Article number 2Z844340
EAN 4007123633135
UBB 500647322873
UNSPSC 39112006
Manufacturer article nr  1179280120
Do not close this page. This message will disappear, when the page is fully loaded.