Extension cables
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
Cables & reels
Extension cables
B6169.161.470
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
Brennenstuhl Extension Cable 1.5mm² 25m Black IP44
Add to catalogue
/ price per 
-
Excl. VAT
Article number
B6169.161.470
Nom. conductor cross-section
1.5
Connection 1
Other
Connection 2
Other
Length (mm)
25
Colour outer sheath
Black
Material outer sheath
Rubber
Number of cores
3
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nom. conductor cross-section
1.5
Connection 1
Other
Connection 2
Other
Length (mm)
25
Colour outer sheath
Black
Material outer sheath
Rubber
Number of cores
3
Spiralized cable
No
Approx. outer diameter
5
Nominal voltage (V)
230 - 230
Degree of protection (IP)
IP44
With cord switch
No
Connector system system-oriented
No
Brand
Brennenstuhl
Weight per piece (g)
3040
Commodity code
85444290
Type
Extension Cable
Download as PDF
Print
Article numbers
Article number
B6169.161.470
EAN
4007123000364
UBB
500504846790
UNSPSC
39121440
Manufacturer article nr
1161470