text.skipToContent text.skipToNavigation

BoschGBH 2-26 F + 5x SDS-Plus 5


Professional Set: Rotary Hammer GBH 2-26 F + 5 pcs SDS plus-5 hammer bit set in L-Case,Rotary hammer GBH 2-26 F Professional (0 611 2A4 000),Auxiliary handle (2 602 025 141),Carrying case,Depth stop 210 mm (1 613 001 010),Machine cloth,Quick change chuck 13 mm (2 608 572 212),SDS plus quick-change chuck (2 608 572 213),5-piece masonry drill bit set SDS

Article number 8J754391
Width 83
Height 210
Voltage (V) 230
Length 407
Nominal power consumption (W) 830
Packed per 1

Specifications

Width 83
Height 210
Voltage (V) 230
Length 407
Nominal power consumption (W) 830
Machine weight (kg) 2.9
Drill diameter concrete with core drill (mm) 68
Max. single-blow energy (J) 2.7
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter soft wood (mm) 30
Drill diameter concrete with hammer drill (mm) 26
Drill diameter brickwork with core drill (mm) 68
Max. number of strokes (1/min) 4000
Idle rotational speed (1/min) 900
Brand Bosch

Description

Professional Set: Rotary Hammer GBH 2-26 F + 5 pcs SDS plus-5 hammer bit set in L-Case,Rotary hammer GBH 2-26 F Professional (0 611 2A4 000),Auxiliary handle (2 602 025 141),Carrying case,Depth stop 210 mm (1 613 001 010),Machine cloth,Quick change chuck 13 mm (2 608 572 212),SDS plus quick-change chuck (2 608 572 213),5-piece masonry drill bit set SDS plus-5 (5/6/6/8/10 mm) (2 608 588 721)

Article numbers

Article number 8J754391
EAN 3165140859219
UBB 500652003004
UNSPSC 27112700
Manufacturer article nr  06112A4001
Do not close this page. This message will disappear, when the page is fully loaded.