text.skipToContent text.skipToNavigation

Bosch Twist Drill Bit 5.5mm HSS 6.35mm Hexagon Shank 98mm


Article number 4E470914
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 6.35
Holding system Hexagon holder
Cutting length (mm) 57
Suitable for stainless steel Yes
With centre drill No
Packed per 1

Specifications

Total length (mm) 98
Diameter drill (mm) 5.5
Shaft diameter (mm) 6.35
Holding system Hexagon holder
Cutting length (mm) 57
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Bosch
Type Twist Drill Bit

Article numbers

Article number 4E470914
EAN 3165140858854
UBB 500649181756
UNSPSC 27112700
Manufacturer article nr  2608577057
Do not close this page. This message will disappear, when the page is fully loaded.